Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK/HTB-32I-R Eaton's Bussmann series Fuseblocks & Holders, HTB Series, Fuseholder Rohs Compliant
MFG Item Number
BK/HTB-32I-R
BK/HTB-32I-R Eaton's Bussmann series Fuseblocks & Holders, HTB Series, Fuseholder Rohs Compliant
MFG Item Number
BK/HTB-32I-R
This item cannot be canceled or returned
Description
Fuseblocks & Holders, HTB Series
Fuseholder Rohs Compliant
Specifications
Specifications
| Manufacturer Part Number |
BK/HTB-32I-R |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
HTB |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, HTB Series |
| Description |
Fuseholder Rohs Compliant |
| Current Rating |
20 A |
| Voltage |
250 V |
| Poles |
1 |
| Fuse Type |
Miniature |
| Fuse Size |
1/4 " x 1-1/4 " |
| Connection Type |
Solder Terminal |
| Mounting |
Panel Mount |
| Net Weight |
0.017 lbs |
| Gross Weight |
0.017 lbs |
BK/HTB-32I-R
Eaton's Bussmann series Fuseblocks & Holders, HTB Series