BK/HTB-96M-R
Eaton's Bussmann series Fuseblocks & Holders, HTB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/HTB-96M-R Eaton's Bussmann series Fuseblocks & Holders, HTB Series, Fuseholder

MFG Item Number
BK/HTB-96M-R

BK/HTB-96M-R Eaton's Bussmann series Fuseblocks & Holders, HTB Series, Fuseholder

MFG Item Number
BK/HTB-96M-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuseblocks & Holders, HTB Series
Item #
BK/HTB-96M-R
Fuseholder

HTB Series Information

Specifications

Specifications
Manufacturer Part Number BK/HTB-96M-R
Manufacturer Eaton's Bussmann series
Product Series HTB
Family Series Eaton's Bussmann series Fuseblocks & Holders, HTB Series
Description Fuseholder
Current Rating 16 A
Voltage 250 V
Poles 1
Fuse Type Miniature
Fuse Size 5 mm x 20 mm
Connection Type Blade, Quick Connect
Mounting Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs