Series Information
| Manufacturer Part Number | BK/JJS-3 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series JJS fuse, Current-limiting, Small footprint, Large apartment complexes, Multi-family meter stacks, VFD line protection, 3 A, Class T, Non-indicating, 200 kAIC at 600 Vac, Bulk, 600 V |
| Fuse Type | UL Class T |
| Current Rating | 3 A |
| Class | T |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.15 lbs |