Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
BK/JM60400-1MW26
Eaton's Bussmann series Fuseblocks & Holders
MFG Item Number
BK/JM60400-1MW26
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
BK/JM60400-1MW26 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series JM modular fuse block, Bulk pack, 400 A, Single-pole, Lineside: 2 350kcmil - 6 AWG Cu/Al, Loadside: 6 2 - 14 AWG Cu, 2-8 AWG Al |
| Fuse Type |
Class J |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BK/JM60400-1MW26
Eaton's Bussmann series Fuseblocks & Holders