BK/KTK-15
Eaton's Bussmann series Fuses, KTK-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/KTK-15

Eaton's Bussmann series Fuses, KTK-R Series

BK/KTK-15

Eaton's Bussmann series Fuses, KTK-R Series
LIMITRON FAST ACTING FUSE
MFG Item Number
BK/KTK-15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KTK-R Series
Item #
BK/KTK-15
LIMITRON FAST ACTING FUSE

KTK-R Series Information

  • 0.1~30 Amps
  • 600VAC
  • Fast Acting
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann KTK‑R series provides protection of components sensitive to short‑time overloads, noninductive loads, and short‑circuit protection of motor circuits.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/KTK-15
Manufacturer Eaton's Bussmann series
Product Series KTK-R
Family Series Eaton's Bussmann series Fuses, KTK-R Series
Description Eaton Bussmann series KTK fuse, Control circuits, Lighting circuit protection, Meter circuits, 15 A, CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Nickel-plated bronze endcap, Melamine tube, Bulk, 600 V
Fuse Type UL Class CC
Current Rating 15 A
AC Voltage 600 V
Class CC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs