BK/KTK-R-3
Eaton's Bussmann series Fuses, KTK-R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/KTK-R-3

Eaton's Bussmann series Fuses, KTK-R Series

BK/KTK-R-3

Eaton's Bussmann series Fuses, KTK-R Series
CLASS CC FAST ACTING FUSE
MFG Item Number
BK/KTK-R-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, KTK-R Series
Item #
BK/KTK-R-3
CLASS CC FAST ACTING FUSE

KTK-R Series Information

  • 0.1~30 Amps
  • 600VAC
  • Fast Acting
  • Rejection Type Cartridge
  • UL, CSA, CE Approvals
Bussmann KTK‑R series provides protection of components sensitive to short‑time overloads, noninductive loads, and short‑circuit protection of motor circuits.

  • Melamine Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/KTK-R-3
Manufacturer Eaton's Bussmann series
Product Series KTK-R
Family Series Eaton's Bussmann series Fuses, KTK-R Series
Description Eaton Bussmann series KTK-R fuse, Rejection style, Branch circuits, Specialized circuits, Industrial control, Street lighting isolated, In-line fuse holders, 3 A, Class CC, Non-indicating, 200 kAIC, Bulk, 600 V
Fuse Type UL Class CC
Current Rating 3 A
AC Voltage 600 V
Class CC
Characteristic Fast Acting
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE, CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs