BK/MDA-1-R
Eaton's Bussmann series Fuses, MDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/MDA-1-R

Eaton's Bussmann series Fuses, MDA Series

BK/MDA-1-R

Eaton's Bussmann series Fuses, MDA Series
MDA 1A BUSS TD BK 100 BOX -R
MFG Item Number
BK/MDA-1-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, MDA Series
Item #
BK/MDA-1-R
MDA 1A BUSS TD BK 100 BOX -R

MDA Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.03125~30 Amps
  • 250VAC, 125VDC
  • Time Delay
  • UL, CSA Approvals
The Bussmann MDA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number BK/MDA-1-R
Manufacturer Eaton's Bussmann series
Product Series MDA
Family Series Eaton's Bussmann series Fuses, MDA Series
Description Eaton MDA Series Time-delay fuse 1A, 250 Vac, 32 Vdc self certified, 35 AIC at 250 Vac, 0.56 ohms DC cold
Fuse Type Miniature
Current Rating 1 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Ceramic
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0.007 lbs
Gross Weight 0.007 lbs