BK/PCC-1-1/2-R
Eaton's Bussmann series Fuses, PCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BK/PCC-1-1/2-R Eaton's Bussmann series Fuses, PCC Series, Pc Tron - Rohs
MFG Item Number
BK/PCC-1-1/2-R

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

BK/PCC-1-1/2-R Eaton's Bussmann series Fuses, PCC Series, Pc Tron - Rohs

MFG Item Number
BK/PCC-1-1/2-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, PCC Series
Item #
BK/PCC-1-1/2-R
Pc Tron - Rohs

PCC Series Information

  • .5~3 Amps
  • 250VAC/450VDC
  • Fast Acting
  • Axial Lead
  • UL, CSA Approval
The Bussman PCC series subminiature fuse offers short circuit performance. At 250VAC the 1/2 to 3‑amp PCC fuse can safely interrupt 50 amperes. The high interrupting capacity makes the PCC subminiature fuse ideal for line‑side protection of power supplies.


Specifications

Specifications
Manufacturer Part Number BK/PCC-1-1/2-R
Manufacturer Eaton's Bussmann series
Product Series PCC
Family Series Eaton's Bussmann series Fuses, PCC Series
Description Pc Tron - Rohs
Fuse Type PC Mount
Current Rating 1.5 A
AC Voltage 250 VAC
DC Voltage 450 VDC
Characteristic Fast Acting
Interrupt Rating 50 A @ 250 VAC
Trip Indicator No
Alarm Contacts No
Package Type Radial Leaded
Approvals CSA, UL
Net Weight 0.003 lbs
Gross Weight 0.003 lbs