BK/PCF-1-R
Eaton's Bussmann series Fuses, PCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK/PCF-1-R

Eaton's Bussmann series Fuses, PCF Series

BK/PCF-1-R

Eaton's Bussmann series Fuses, PCF Series
Pc Tron - Rohs
MFG Item Number
BK/PCF-1-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fuses, PCF Series
Item #
BK/PCF-1-R
Pc Tron - Rohs

PCF Series Information

  • .5~3Amps
  • 250VAC/450VDC
  • Fast Acting
  • Axial Lead
  • UL, CSA Approvals
The Bussman PCF series subminiature fuse offers short circuit performance. At 250VAC the 1/2 to 3‑Amp PCF fuse can safely interrupt 50 amperes. The high interrupting capacity makes the PCF subminiature fuse ideal for line‑side protection of power supplies.

Specifications

Specifications
Manufacturer Part Number BK/PCF-1-R
Manufacturer Eaton's Bussmann series
Product Series PCF
Family Series Eaton's Bussmann series Fuses, PCF Series
Description Pc Tron - Rohs
Fuse Type PC Mount
Current Rating 1 A
AC Voltage 250 VAC
DC Voltage 450 VDC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 125 VAC
Trip Indicator No
Alarm Contacts No
Package Type Radial Leaded
Approvals CSA, UL
Net Weight 0.002 lbs
Gross Weight 0.002 lbs