Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuseblocks & Holders
BK/RM25400-1CR
Eaton's Bussmann series Fuseblocks & Holders
MFG Item Number
BK/RM25400-1CR
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Specifications
Specifications
| Manufacturer Part Number |
BK/RM25400-1CR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann Series RM modular fuse block, Bulk pack, CR, 400 A, Single-pole, 250 V |
| Fuse Type |
Class R |
| Net Weight |
2.24 lbs |
| Gross Weight |
2.24 lbs |
BK/RM25400-1CR
Eaton's Bussmann series Fuseblocks & Holders