Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BK/S501-250-R |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton S501 Series Fast-acting fuse 0.25A, 250 Vac or less, 32 Vdc self certified, BK-S501-250-R |
| Fuse Type | Miniature |
| Current Rating | 0.25 A |
| AC Voltage | 250 VAC |
| DC Voltage | 32 VDC |
| Characteristic | Fast Acting |
| Material | Ceramic |
| Interrupt Rating | 1.5 kA @ 250 V |
| Trip Indicator | No |
| Package Type | Cartridge |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |