Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK/S501-V-80-R
Eaton's Bussmann series Fuses
S501 80mA -V BUSS FA BK 100 BOX -R
MFG Item Number
BK/S501-V-80-R
This item cannot be canceled or returned
Description
S501 80mA -V BUSS FA BK 100 BOX -R
Specifications
Specifications
| Manufacturer Part Number |
BK/S501-V-80-R |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton S501 Series Fast-acting fuse 0.08A, 250 Vac or less, 32 Vdc self certified, BK-S501-V-80-R |
| Fuse Type |
Miniature |
| Current Rating |
0.08 A |
| AC Voltage |
250 VAC |
| DC Voltage |
32 VDC |
| Characteristic |
Fast Acting |
| Material |
Ceramic |
| Interrupt Rating |
1.5 kA @ 250 V |
| Trip Indicator |
No |
| Package Type |
Cartridge |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
BK/S501-V-80-R
Eaton's Bussmann series Fuses