Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK/S506-160-R Eaton's Bussmann series Fuses, S506 160mA BUSS TD BK 100 BOX -R
MFG Item Number
BK/S506-160-R
BK/S506-160-R Eaton's Bussmann series Fuses, S506 160mA BUSS TD BK 100 BOX -R
MFG Item Number
BK/S506-160-R
This item cannot be canceled or returned
Description
S506 160mA BUSS TD BK 100 BOX -R
Specifications
Specifications
| Manufacturer Part Number |
BK/S506-160-R |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton S506 Series Time-delay fuse 0.16A, 250 Vac or less, 32 Vdc self certified, 35 AIC at 250 Vac |
| Fuse Type |
Miniature |
| Current Rating |
0.16 A |
| AC Voltage |
250 VAC |
| DC Voltage |
32 VDC |
| Characteristic |
Time Delay |
| Material |
Glass |
| Interrupt Rating |
35 A @ 250 V |
| Trip Indicator |
No |
| Package Type |
Cartridge |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BK/S506-160-R
Eaton's Bussmann series Fuses