Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BK/S506-50-R |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton S506 Series Time-delay fuse 0.05A, 250 Vac or less, 32 Vdc self certified, 35 AIC at 250 Vac |
| Fuse Type | Miniature |
| Current Rating | 0.05 A |
| AC Voltage | 250 VAC |
| DC Voltage | 32 VDC |
| Characteristic | Time Delay |
| Material | Glass |
| Interrupt Rating | 35 A @ 250 V |
| Trip Indicator | No |
| Package Type | Cartridge |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |