Series Information
| Manufacturer Part Number | BK/SC-25 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series SC fuse, Current-limiting time-delay fuse, Rejection style, 25 A, Class G, Non-indicating, Ferrule end x ferrule end, 12 sec at 200, 10 kAIC at 300 Vdc, 100 kAIC at 480 Vac, Bulk, 480 V, 300 Vdc |
| Fuse Type | UL Class G |
| Class | G |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |