Series Information
| Manufacturer Part Number | BK/SC-3 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series SC fuse, Current-limiting fast acting fuse, Rejection style, 3 A, Class G, Non-indicating, Ferrule end x ferrule end, 10 kAIC at 170 Vdc, 100 kAIC at 600 Vac, Bulk, 600 V, 170 Vdc |
| Fuse Type | UL Class G |
| Class | G |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |