Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK/SL-15
Eaton's Bussmann series Fuses
TRON TIME DELAY PLUG FUSE
This item cannot be canceled or returned
Description
TRON TIME DELAY PLUG FUSE
Specifications
Specifications
| Manufacturer Part Number |
BK/SL-15 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series Type SL plug fuse, plug fuse, fast acting, rejection base, 15 A, 125 Vac, 10 kAIC RMS Symmetrical interrupt rating, threaded mount, 100 quantity |
| Fuse Type |
Plug |
| Current Rating |
15 A |
| AC Voltage |
125 VAC |
| DC Voltage |
125 VDC |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
BK/SL-15
Eaton's Bussmann series Fuses