Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK1/TDC10-7-R
Eaton's Bussmann series Fuses
C10 7A BUSS FA BK1 C1000 BAG -R
MFG Item Number
BK1/TDC10-7-R
This item cannot be canceled or returned
Description
C10 7A BUSS FA BK1 C1000 BAG -R
Specifications
Specifications
| Manufacturer Part Number |
BK1/TDC10-7-R |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton TDC10 Series Fast-acting fuse 7A, 150V, BK1-TDC10-7-R |
| Fuse Type |
Miniature |
| Current Rating |
7 A |
| AC Voltage |
150 VAC |
| DC Voltage |
150 VDC |
| Characteristic |
Fast Acting |
| Material |
Glass |
| Interrupt Rating |
70 A @ 150 V |
| Trip Indicator |
No |
| Package Type |
Cartridge |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BK1/TDC10-7-R
Eaton's Bussmann series Fuses