Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Connectors, VersaFast Series
BK19-0
Turck Connectors, VersaFast Series
Connector, Field Wireable
This item cannot be canceled or returned
Description
Connectors, VersaFast Series
Connector, Field Wireable
VersaFast Series Information
- 5 to 8 Pin Field Wireable, In‑line Connectors
- For use with Custom Wiring or Junction Boxes
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U2-07160 |
| Manufacturer |
Turck |
| Product Series |
VersaFast |
| Family Series |
Turck Connectors, VersaFast Series |
| Description |
Connector, Field Wireable |
| Connector Class |
Mini (M16) |
| Gender |
Female with Female Threads |
| Number of Poles |
19 |
| Connection |
M16 x 0.75 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
6-8 mm |
| AC Voltage |
60 VAC |
| DC Voltage |
60 VDC |
| Current Rating |
3 A |
| Contact Type |
Solder Cup |
| Operating Temperature |
-30-85 °C |
| Body Material |
Nylon |
| Material |
Nickel-Plated Brass |
| Comments |
Unshielded |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
BK19-0
Turck Connectors, VersaFast Series