BK3/GBH-V015A6F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BK3/GBH-V015A6F

Eaton's Bussmann series Fuses

BK3/GBH-V015A6F

Eaton's Bussmann series Fuses
BUSS SEMICONDUCTOR 500V
MFG Item Number
BK3/GBH-V015A6F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3000

Description

Fuses, Series
Item #
BK3/GBH-V015A6F
BUSS SEMICONDUCTOR 500V

Series Information

Specifications

Specifications
Manufacturer Part Number BK3/GBH-V015A6F
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series GBH-V high speed fuse, 15A, High speed fuse
Fuse Type Semiconductor
Current Rating 15 A
Net Weight 0 lbs
Gross Weight 0 lbs