Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
BK3/GBH-V025A6F
Eaton's Bussmann series Fuses
MFG Item Number
BK3/GBH-V025A6F
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BK3/GBH-V025A6F |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series GBH-V high speed fuse, 150 Vac/dc, Non Indicating, High speed fuse - BK3/GBH-V025A6F |
| Fuse Type |
Semiconductor |
| Current Rating |
25 A |
| AC Voltage |
150 VAC |
| DC Voltage |
150 VDC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BK3/GBH-V025A6F
Eaton's Bussmann series Fuses