Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Browning Pulleys & Sheaves
BK34X1/2
Browning Pulleys & Sheaves
Fixed Pitch Sheave, 1 Groove(s),
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Fixed Pitch Sheave, 1 Groove(s),
Specifications
Specifications
| Manufacturer Part Number |
1028075 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Fixed Pitch Sheave, 1 Groove(s), 3.55 Inch Diameter, .5 Inch Finished Bore, Used with A,B Belts |
| Pulley Type |
Fixed Pitch |
| Belt Type |
A, B |
| Bore Type |
Finished Bore |
| Number of Grooves |
1 |
| Outer Diameter |
3.55 " |
| Outside Diameter Range |
3-3.95 " |
| Material |
Cast Iron |
| Net Weight |
0.0875 lbs |
| Gross Weight |
0.0875 lbs |
BK34X1/2
Browning Pulleys & Sheaves