Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK40H Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove, 3.95
BK40H Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove, 3.95
This item cannot be canceled or returned
Description
Pulleys & Sheaves, Series
Fixed Pitch Sheave, 1 Groove, 3.95
Specifications
Specifications
| Manufacturer Part Number |
1042423 |
| Manufacturer |
Browning |
| Family Series |
Browning Pulleys & Sheaves |
| Description |
Fixed Pitch Sheave, 1 Groove, 3.95 Inch Diameter, Bushing Required, Used with 4L,A, 5L,B Belts |
| Pulley Type |
Fixed Pitch |
| Belt Type |
4L, 5L, A, B |
| Bore Type |
Requires Bushing |
| Bushing Type |
H |
| Number of Grooves |
1 |
| Net Weight |
0.0969 lbs |
| Gross Weight |
0.0969 lbs |
BK40H
Browning Pulleys & Sheaves