Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BK50/3-PKZ4-E
MFG Item Number
BK50/3-PKZ4-E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Manufacturer Part Number |
BK50/3-PKZ4-E |
| Description |
UL/CSA INCOMING TERMINAL ADAPTER-PKZM4 FOR TYPE E |
| Accessory Type |
Terminal |
| Approvals |
CE, CSA, IEC, UL |
| Net Weight |
0.39 lbs |
| Gross Weight |
0.42 lbs |
BK50/3-PKZ4-E
Eaton Starters