BK60X1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BK60X1 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),
MFG Item Number
1028695

BK60X1 Browning Pulleys & Sheaves, Fixed Pitch Sheave, 1 Groove(s),

MFG Item Number
1028695
Item Number
BK60X1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
BK60X1
Fixed Pitch Sheave, 1 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1028695
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 1 Groove(s), 5.75 Inch Diameter, 1 Inch Finished Bore, Used with A,B Belts
Pulley Type Fixed Pitch
Belt Type A, B
Bore Type Finished Bore
Number of Grooves 1
Outer Diameter 5.75 "
Outside Diameter Range 5-5.95 "
Material Cast Iron
Net Weight 0.1563 lbs
Gross Weight 0.1563 lbs