BKA-063-120K
Eaton's B-Line series Wire Hangers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKA-063-120K

Eaton's B-Line series Wire Hangers

BKA-063-120K

Eaton's B-Line series Wire Hangers
Hardware
Item Number
BKA-063-120K
MFG Item Number
12095784
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Wire Hangers, Series
Item #
BKA-063-120K
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 12095784
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Hangers
Description Hardware
Style Angle Bracket Termination
Length 120 "
Net Weight 0 lbs
Gross Weight 0.145 lbs