BKAH-M120
PMA (Division of ABB) Fittings, PMAFIX Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKAH-M120

PMA (Division of ABB) Fittings, PMAFIX Pro Series

BKAH-M120

PMA (Division of ABB) Fittings, PMAFIX Pro Series
FTNG 45D PA6 M12 NW10 IP69 BLK
MFG Item Number
BKAH-M120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 800

Description

Fittings, PMAFIX Pro Series
Item #
BKAH-M120
FTNG 45D PA6 M12 NW10 IP69 BLK

PMAFIX Pro Series Information


Specifications

Specifications
Manufacturer Part Number BKAH-M120
Manufacturer PMA (Division of ABB)
Product Series PMAFIX Pro
Family Series PMA (Division of ABB) Fittings, PMAFIX Pro Series
Description KAH Connector 45 Degree Elbow, Metric Metal Thread IP69 - Thread M12x1.5, Fits to Conduit NW10, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle 45 °
Trade Size 12 mm
Hub Size M12
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals cURus
Net Weight 0.02 lbs
Gross Weight 0.02 lbs