BKB25-063-240K
Eaton's B-Line series Wire Hangers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKB25-063-240K

Eaton's B-Line series Wire Hangers

BKB25-063-240K

Eaton's B-Line series Wire Hangers
Wire Rope w/Bolt Loop Termination
Item Number
BKB25-063-240K
MFG Item Number
12124329
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Wire Hangers, Series
Item #
BKB25-063-240K
Wire Rope w/Bolt Loop Termination

Series Information

Specifications

Specifications
Manufacturer Part Number 12124329
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Hangers
Description Wire Rope w/Bolt Loop Termination
Style Bolt Termination
Length 240 "
Net Weight 0 lbs
Gross Weight 0.21 lbs