Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BKBM6-063-40 Eaton's B-Line series Wire Basket Trays, BOLT STYLE SINGLE TYPE
BKBM6-063-40 Eaton's B-Line series Wire Basket Trays, BOLT STYLE SINGLE TYPE
This item cannot be canceled or returned
Description
Wire Basket Trays, Series
Specifications
Specifications
| Manufacturer Part Number |
12097353 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wire Basket Trays |
| Description |
BOLT STYLE SINGLE TYPE |
| Type |
Hanging System |
| Net Weight |
0 lbs |
| Gross Weight |
0.039 lbs |
BKBM6-063-40
Eaton's B-Line series Wire Basket Trays