Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Wire Basket Trays
BKBM6-063-80
Eaton's B-Line series Wire Basket Trays
This item cannot be canceled or returned
Description
Wire Basket Trays, Series
Specifications
Specifications
| Manufacturer Part Number |
12097354 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Wire Basket Trays |
| Description |
Hardware |
| Type |
Hanging System |
| Net Weight |
0 lbs |
| Gross Weight |
0.06 lbs |
BKBM6-063-80
Eaton's B-Line series Wire Basket Trays