VersaFast Series Information
| Manufacturer Part Number | U0873-41 |
|---|---|
| Manufacturer | Turck |
| Product Series | VersaFast |
| Family Series | Turck Cordsets, VersaFast Series |
| Description | Receptacle |
| Receptacle Description | Front-Mount Receptacle |
| Connector Class | Micro (M16) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 14 |
| Mounting | Front Mount |
| Connection | M16 x 0.75 |
| Length | 1 m |
| Mounting Threads | M18 x 0.75 |
| Protection Rating | IP67 |
| Number of Wires | 10 |
| Max Voltage | 30 VAC, 30 VDC |
| Current Rating | 3 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Approvals | cUR |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |