Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BKF34-1/14.5/NPT/S717 Turck Cordsets, PowerFast Series, BKF 34-1/14.5/NPT/S717; U-85032
BKF34-1/14.5/NPT/S717 Turck Cordsets, PowerFast Series, BKF 34-1/14.5/NPT/S717; U-85032
Item Number
BKF34-1/14.5/NPT/S717
This item cannot be canceled or returned
Description
Cordsets, PowerFast Series
Item #
BKF34-1/14.5/NPT/S717
BKF 34-1/14.5/NPT/S717; U-85032
PowerFast Series Information
- IP67 Protection
- M16 Connection
- Brass or Copper Contact with Gold Plating
Specifications
Specifications
| Manufacturer Part Number |
U-85032 |
| Manufacturer |
Turck |
| Product Series |
PowerFast |
| Family Series |
Turck Cordsets, PowerFast Series |
| Description |
BKF 34-1/14.5/NPT/S717; U-85032 |
| Receptacle Description |
Front-Mount Receptacle |
| Connector Class |
Micro (M16) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
3 |
| Mounting |
Front Mount |
| Connection |
M16 x 0.75 |
| Length |
1 m |
| Mounting Threads |
1/2 NPT |
| Protection Rating |
IP67 |
| Number of Wires |
3 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
15 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
BKF34-1/14.5/NPT/S717
Turck Cordsets, PowerFast Series