Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BKFD8-PCB Turck Cordsets, VersaFast Series, BKFD 8-PCB; U2-05848
BKFD8-PCB Turck Cordsets, VersaFast Series, BKFD 8-PCB; U2-05848
This item cannot be canceled or returned
Description
Cordsets, VersaFast Series
VersaFast Series Information
- 5 to 8 Pin Field Wireable, In‑line Connectors
- For use with Custom Wiring or Junction Boxes
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U2-05848 |
| Manufacturer |
Turck |
| Product Series |
VersaFast |
| Family Series |
Turck Cordsets, VersaFast Series |
| Description |
BKFD 8-PCB; U2-05848 |
| Receptacle Description |
PCB Receptacle |
| Connector Class |
Micro (M16) |
| Connection Configuration |
Female to Pins |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
8 |
| Mounting |
Back Mount |
| Connection |
M16 x 0.75 |
| Mounting Threads |
M18 x 0.75 |
| Protection Rating |
IP67 |
| Number of Wires |
8 |
| Max Voltage |
60 VAC, 60 VDC |
| Current Rating |
5 A |
| Operating Temperature |
-30-80 °C |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
BKFD8-PCB
Turck Cordsets, VersaFast Series