Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BKFV5-5-5/M20/S717 Turck Cordsets, VersaFast Series, Receptacle
BKFV5-5-5/M20/S717 Turck Cordsets, VersaFast Series, Receptacle
Item Number
BKFV5-5-5/M20/S717
This item cannot be canceled or returned
Description
Cordsets, VersaFast Series
Item #
BKFV5-5-5/M20/S717
VersaFast Series Information
- 5 to 8 Pin Field Wireable, In‑line Connectors
- For use with Custom Wiring or Junction Boxes
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U-74345 |
| Manufacturer |
Turck |
| Product Series |
VersaFast |
| Family Series |
Turck Cordsets, VersaFast Series |
| Description |
Receptacle |
| Receptacle Description |
Front-Mount Receptacle |
| Connector Class |
Micro (M16) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
5 |
| Mounting |
Front Mount |
| Connection |
M16 x 0.75 |
| Length |
5 m |
| Mounting Threads |
M20 x 1.50 |
| Protection Rating |
IP67 |
| Number of Wires |
5 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
8 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cUR |
| Net Weight |
1.105 lbs |
| Gross Weight |
1.115 lbs |
BKFV5-5-5/M20/S717
Turck Cordsets, VersaFast Series