Series Information
| Manufacturer Part Number | BKGL125-M |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Conduit Outlet Bodies |
| Description | IMC/Rigid Conduit Body Cover and Gasket, Type Screw, Trade Size 1-1/4 Inch, Form Type Mogul, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Cover, Neoprene Gasket, Stainless Steel Screw, Approval UL 514B, CSA C22.2, Applicable |
| Style | Mogul |
| Gasket Included | Yes |
| Connection Type | Screw |
| Hub Size | 1-1/4 " |
| Composition | Iron |
| Approvals | CSA, UL |
| Comments | Malleable Iron |
| Net Weight | 1.4 lbs |
| Gross Weight | 1.4 lbs |