PMAFIX Pro Series Information
| Manufacturer Part Number | BKIHG-U212 |
|---|---|
| Manufacturer | PMA (Division of ABB) |
| Product Series | PMAFIX Pro |
| Family Series | PMA (Division of ABB) Fittings, PMAFIX Pro Series |
| Description | KIHG Connector, Straight, UN Female Thread for MIL Connector - Thread UN 7/8 Inch-20 UNEF, Shell Size MIL 16, Fits to Conduit Size NW/Metric 12/16, Color Black |
| Conduit/Cable Type | Corrugated Non-Metallic Conduit, Liquid Tight Type B |
| Connection Type | Snap-In |
| Angle | Straight |
| Trade Size | 16 mm |
| Hub Size | 7/8 " |
| Hub Type | Female Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Polyamide |
| Composition | Non-Metallic |
| Approvals | cURus |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |