BKIHG-U292
PMA (Division of ABB) Fittings, PMAFIX Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKIHG-U292

PMA (Division of ABB) Fittings, PMAFIX Pro Series

BKIHG-U292

PMA (Division of ABB) Fittings, PMAFIX Pro Series
Fitting, Female, 1-3/16 IN, NW12,
MFG Item Number
BKIHG-U292
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 800

Description

Fittings, PMAFIX Pro Series
Item #
BKIHG-U292
Fitting, Female, 1-3/16 IN, NW12,

PMAFIX Pro Series Information


Specifications

Specifications
Manufacturer Part Number BKIHG-U292
Manufacturer PMA (Division of ABB)
Product Series PMAFIX Pro
Family Series PMA (Division of ABB) Fittings, PMAFIX Pro Series
Description Fitting, Female, 1-3/16 IN, NW12, PA6, IP69K, BL
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle Straight
Trade Size 16 mm
Hub Size 1-5/16 "
Hub Type Female Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals cURus
Net Weight 0.31 lbs
Gross Weight 0.31 lbs