BKL-063-180
Eaton's B-Line series Wire Hangers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKL-063-180 Eaton's B-Line series Wire Hangers, BKL-063-180 LOOP STYL FOR 1/16WIRE

MFG Item Number
12097127

BKL-063-180 Eaton's B-Line series Wire Hangers, BKL-063-180 LOOP STYL FOR 1/16WIRE

MFG Item Number
12097127
Item Number
BKL-063-180
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Wire Hangers, Series
Item #
BKL-063-180
BKL-063-180 LOOP STYL FOR 1/16WIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 12097127
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Hangers
Description BKL-063-180 LOOP STYL FOR 1/16WIRE ROPE
Style Loop Termination
Length 180 "
Net Weight 0 lbs
Gross Weight 0.105 lbs