Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BKM8-715-7.7/S771/CS12380
Turck Cordsets, VersaFast Series
BKM8-715-7.7/S771/CS12380
Turck Cordsets, VersaFast Series
BKM 8-715-7.7/S771/CS12380; U-35471
Item Number
BKM8-715-7.7/S771/CS12380
This item cannot be canceled or returned
Description
Cordsets, VersaFast Series
Item #
BKM8-715-7.7/S771/CS12380
BKM 8-715-7.7/S771/CS12380; U-35471
VersaFast Series Information
- M16 threaded connectors
- 5 through 8, 12, 14 and 19‑pin
- Up to 8 Amp, 300 Volt rated
- Multiple tee configurations
- IEC IP67 protection
- Signal consolidation
Specifications
Specifications
| Manufacturer Part Number |
U-35471 |
| Manufacturer |
Turck |
| Product Series |
VersaFast |
| Family Series |
Turck Cordsets, VersaFast Series |
| Description |
BKM 8-715-7.7/S771/CS12380; U-35471 |
| Cable Type |
PVC |
| Number of Pins |
8 |
| Connection Type |
Straight Plug |
| Connection Configuration |
Female to Flying Leads |
| Max Voltage |
125 V |
| Color |
Black |
| Current Rating |
7 A |
| Connection |
M16 x 0.75 |
| Length |
7.7 m |
| Connector Class |
Micro (M16) |
| Cable Shielding |
Drain Wire/Foil |
| Number of Wires |
7 |
| Number of Keys |
1 |
| Wire Size Range |
18 |
| Operating Temperature |
-40-105 °C |
| Illuminated |
No |
| Status Indicator |
None |
| Cordset Ends |
Single-Ended |
| Cordset Type |
Signal |
| Material |
Nickel-Plated Brass |
| Protection Rating |
IP67 |
| Side 1 Gender |
Female |
| Side 1 Angle |
Straight |
| Side 2 Gender |
Flying Leads |
| Side 2 Angle |
Straight |
| Approvals |
cUR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BKM8-715-7.7/S771/CS12380
Turck Cordsets, VersaFast Series