VersaFast Series Information
| Manufacturer Part Number | U-90480 |
|---|---|
| Manufacturer | Turck |
| Product Series | VersaFast |
| Family Series | Turck Cordsets, VersaFast Series |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 7 |
| Connection Type | Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 125 V |
| Color | Black |
| Current Rating | 7 A |
| Connection | M16 x 0.75 |
| Length | 1 m |
| Connector Class | Micro (M16) |
| Cable Shielding | Drain Wire/Foil |
| Number of Wires | 7 |
| Number of Keys | 1 |
| Wire Size Range | 18 |
| Operating Temperature | -40-105 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Stainless Steel |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cUR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |