BKNH-M257
PMA (Division of ABB) Fittings, PMAFIX Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKNH-M257

PMA (Division of ABB) Fittings, PMAFIX Pro Series

BKNH-M257

PMA (Division of ABB) Fittings, PMAFIX Pro Series
FTNG STR PA6 M25 NW17 IP69 BLK
MFG Item Number
BKNH-M257
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1500

Description

Fittings, PMAFIX Pro Series
Item #
BKNH-M257
FTNG STR PA6 M25 NW17 IP69 BLK

PMAFIX Pro Series Information


Specifications

Specifications
Manufacturer Part Number BKNH-M257
Manufacturer PMA (Division of ABB)
Product Series PMAFIX Pro
Family Series PMA (Division of ABB) Fittings, PMAFIX Pro Series
Description KNH Connector Straight, Metric Metal Thread IP69 - Thread M25x1.5, Fits to Conduit NW17, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle Straight
Trade Size 20 mm
Hub Size M25
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals cURus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs