BKNH-M329
PMA (Division of ABB) Fittings, PMAFIX Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKNH-M329

PMA (Division of ABB) Fittings, PMAFIX Pro Series

BKNH-M329

PMA (Division of ABB) Fittings, PMAFIX Pro Series
FTNG STR PA6 M32 NW29 IP69 BLK
MFG Item Number
BKNH-M329
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 840

Description

Fittings, PMAFIX Pro Series
Item #
BKNH-M329
FTNG STR PA6 M32 NW29 IP69 BLK

PMAFIX Pro Series Information


Specifications

Specifications
Manufacturer Part Number BKNH-M329
Manufacturer PMA (Division of ABB)
Product Series PMAFIX Pro
Family Series PMA (Division of ABB) Fittings, PMAFIX Pro Series
Description KNH Connector Straight, Metric Metal Thread IP69 - Thread M32x1.5, Fits to Conduit NW29, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle Straight
Trade Size 32 mm
Hub Size M32
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals cURus
Net Weight 0.12 lbs
Gross Weight 0.12 lbs