BKNH-M508
PMA (Division of ABB) Fittings, PMAFIX Pro Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKNH-M508

PMA (Division of ABB) Fittings, PMAFIX Pro Series

BKNH-M508

PMA (Division of ABB) Fittings, PMAFIX Pro Series
FTNG STR PA6 M50 NW48 IP69 BLK
MFG Item Number
BKNH-M508
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Fittings, PMAFIX Pro Series
Item #
BKNH-M508
FTNG STR PA6 M50 NW48 IP69 BLK

PMAFIX Pro Series Information


Specifications

Specifications
Manufacturer Part Number BKNH-M508
Manufacturer PMA (Division of ABB)
Product Series PMAFIX Pro
Family Series PMA (Division of ABB) Fittings, PMAFIX Pro Series
Description KNH Connector Straight, Metric Metal Thread IP69 - Thread M50x1.5, Fits to Conduit NW48, Color Black
Conduit/Cable Type Corrugated Non-Metallic Conduit, Liquid Tight Type B
Connection Type Snap-In
Angle Straight
Trade Size 50 mm
Hub Size M50
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Polyamide
Composition Non-Metallic
Approvals cURus
Net Weight 0.51 lbs
Gross Weight 0.51 lbs