Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BKS09-ATBM0520 Sick Encoders, Compact Series, 1035241, Wire Draw Encoder Abs.
BKS09-ATBM0520 Sick Encoders, Compact Series, 1035241, Wire Draw Encoder Abs.
Item Number
BKS09-ATBM0520
This item cannot be canceled or returned
Description
1035241, Wire Draw Encoder Abs.
COMPACT Series Information
Integrated Measuring System Compact Housing (90 mm x 90 mm x 90 mm) Incremental and Absolute Versions In the Compact family, the encoder is integrated into the wire draw mechanics. This integration provides the encoder with the best possible protection in harsh industrial environments These encoders provide a measuring range of up to 5 m with high resolution in an absolute or incremental output.
Specifications
Specifications
Manufacturer Part Number
1035241
Manufacturer
Sick
Product Series
COMPACT
Family Series
Sick Encoders, Compact Series
Description
1035241, Wire Draw Encoder Abs.
Measuring Range
0-5 m
Encoder Type
Absolute
Communication
SSI
Programmability
No
Wire Material
Steel
Enclosure
Aluminum
Voltage
12-30 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
M23 Connector
Protection Rating
IP52
Net Weight
0 lbs
Gross Weight
0 lbs
BKS09-ATBM0520
Sick Encoders, Compact Series