Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BKWM14-836-0.2-FSFD12 Turck Cordsets, VersaFast Series, Cordset
BKWM14-836-0.2-FSFD12 Turck Cordsets, VersaFast Series, Cordset
Item Number
BKWM14-836-0.2-FSFD12
This item cannot be canceled or returned
Description
Cordsets, VersaFast Series
Item #
BKWM14-836-0.2-FSFD12
VersaFast Series Information
- 5 to 8 Pin Field Wireable, In‑line Connectors
- For use with Custom Wiring or Junction Boxes
- IEC IP67 Protection
Specifications
Specifications
| Manufacturer Part Number |
U0969-68 |
| Manufacturer |
Turck |
| Product Series |
VersaFast |
| Family Series |
Turck Cordsets, VersaFast Series |
| Description |
Cordset |
| Receptacle Description |
Female Right Angle Plug to Male Back-Mount Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Male to Female |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
14 |
| Mounting |
Back Mount |
| Connection |
M12 x 1.00 |
| Length |
0.2 m |
| Mounting Threads |
PG9 |
| Protection Rating |
IP67 |
| Number of Wires |
10 |
| Max Voltage |
30 VAC, 30 VDC |
| Current Rating |
3 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cUR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BKWM14-836-0.2-FSFD12
Turck Cordsets, VersaFast Series