PowerFast Series Information
| Manufacturer Part Number | U-38340 |
|---|---|
| Manufacturer | Turck |
| Product Series | PowerFast |
| Family Series | Turck Cordsets, PowerFast Series |
| Description | Cordset |
| Cable Type | PVC |
| Number of Pins | 2 |
| Connection Type | Right Angle Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 600 V |
| Color | Black |
| Current Rating | 18 A |
| Connection | M16 x 0.75 |
| Length | 7 m |
| Connector Class | Micro (M16) |
| Cable Shielding | None |
| Number of Wires | 2 |
| Number of Keys | 2 |
| Wire Size Range | 12 |
| Operating Temperature | -40-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cUL, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |