BKXM3A
Appleton Electrical Boxes, BKX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKXM3A

Appleton Electrical Boxes, BKX Series

BKXM3A

Appleton Electrical Boxes, BKX Series
JCT BOX 1in. HUB, CANADA
MFG Item Number
BKXM3A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, BKX Series
Item #
BKXM3A
JCT BOX 1in. HUB, CANADA

BKX Series Information

  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
  • Roomy interiors provide more wiring space
  • Available in three inside depths: 1‑1/2", 2‑1/4" and 3"
  • Furnished with four tapped holes and two close‑up plugs. Boss in rear of box allows for fifth entry, factory or field entries, 1/2" or 3/4"
  • Suitable for exposed or concealed installations
  • Malleable iron boxes offer high tensile strength, ductility, corrosion resistance and impact and shock resistance
  • Copperfree aluminum boxes are lightweight, self‑oxidizing, self‑renewing and offer a high corrosion resistance
  • Enclosed and gasketed boxes when used with hub or blank covers provide CSA Type 4 fit. When used with a gasket, BKX junction boxes are weatherproof
  • BKX junction boxes are dust‑ignitionproof when supplied for Class II, Division 1 applications. Suitable for use in grain elevators, flour mills and other environments where dust presents a hazard
  • Cushion fixture hangers are enclosed and Gasketed
  • Can be fitted with terminal block. For a factory installed terminal block, add suffix ‑CB to catalog number
Appleton BKX Round Junction Boxes are used to connect and change direction of conduit runs. These conduit outlet boxes serve as pulling fittings and permit access to conductors for splicing and maintenance.

Specifications

Specifications
Product Series BKX
Manufacturer Part Number BKXM3A
Manufacturer Appleton
Family Series Appleton Electrical Boxes, BKX Series
Description JCT BOX 1in. HUB, CANADA
Hub Size 1 "
Style BKXM
Number of Hubs 4
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Composition Aluminum
Cover Composition Aluminum
Cover Included No
Gasket Included No
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs