BKYH18-094
Eaton's B-Line series Wire Hangers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKYH18-094

Eaton's B-Line series Wire Hangers

BKYH18-094

Eaton's B-Line series Wire Hangers
Wire Rope, Hook Design
Item Number
BKYH18-094
MFG Item Number
12095757
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Wire Hangers, Series
Item #
BKYH18-094
Wire Rope, Hook Design

Series Information

Specifications

Specifications
Manufacturer Part Number 12095757
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Hangers
Description Wire Rope, Hook Design
Style Y Hook Termination
Length 18 "
Net Weight 0 lbs
Gross Weight 0.147 lbs