BKYH30-094-360
Eaton's B-Line series Wire Hangers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKYH30-094-360

Eaton's B-Line series Wire Hangers

BKYH30-094-360

Eaton's B-Line series Wire Hangers
HOOK STYLE in.Yin. TYPE
Item Number
BKYH30-094-360
MFG Item Number
12124362
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Wire Hangers, Series
Item #
BKYH30-094-360
HOOK STYLE in.Yin. TYPE

Series Information

Specifications

Specifications
Manufacturer Part Number 12124362
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Hangers
Description HOOK STYLE in.Yin. TYPE
Style Y Hook Termination
Length 360 "
Net Weight 0 lbs
Gross Weight 0.663 lbs