BKYT30-063-120
Eaton's B-Line series Wire Hangers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BKYT30-063-120 Eaton's B-Line series Wire Hangers, TOGGLE STYLE in.Yin. TYPE

MFG Item Number
12097348

BKYT30-063-120 Eaton's B-Line series Wire Hangers, TOGGLE STYLE in.Yin. TYPE

MFG Item Number
12097348
Item Number
BKYT30-063-120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Wire Hangers, Series
Item #
BKYT30-063-120
TOGGLE STYLE in.Yin. TYPE

Series Information

Specifications

Specifications
Manufacturer Part Number 12097348
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wire Hangers
Description TOGGLE STYLE in.Yin. TYPE
Style Y Toggle Termination
Length 120 "
Net Weight 0 lbs
Gross Weight 0.122 lbs